Antibiotics Ointment, PK72
Mfr # 1184
Zoro # G5805678
product price: $143.84
/pk 72, $2.00/ea
Free Shipping & Returns
Key Features
Application - First Aid and Wound Care
Antiseptics
Formula
Bacitracin Zinc, Light Liquid Paraffin, Neomycin Sulfate, Polymyxin b, White Petrolatum
Size
0.5 oz.
Form - First Aid and Wound Care
Ointment
Package Type - First Aid and Wound Care
Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1184
Zoro #
G5805678
UPC #
-
Country of Origin
India
Dimensions
Size
0.5 oz.
Size - First Aid and Wound Care
0.5 oz
Details
Item
Triple Antibiotic Ointment
Application - First Aid and Wound Care
Antiseptics
Formula
Bacitracin Zinc, Light Liquid Paraffin, Neomycin Sulfate, Polymyxin b, White Petrolatum
Form - First Aid and Wound Care
Ointment
Package Type - First Aid and Wound Care
Tube
Count - First Aid and Wound Care
1
Item - First Aid and Wound Care
Antibiotics
Standards
OTC
Package Type
Tube
Industry Type
Healthcare
Application
Wound Care
Description
Triple Antibiotic Ointment, Standards OTC, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.