Shop DYNAREX
See all product information
Create Account
Baby Powder, PK24
- Mfr # 4875CS
- Zoro # G724972086
product price:Â
$
48.89
/pk of 24, $2.04/ea
Key Features
Expected Protection Duration
8 hr
Fragrance
Light Fresh Scent
Product Type
Baby Powder
Container Size
14 oz
Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4875CS
- Zoro #
- G724972086
- UPC #
- 840117345874
- Country of Origin
- India
Dimensions
- Container Size
- 14 oz
Details
- Item
- Baby Powder
- Expected Protection Duration
- 8 hr
- Fragrance
- Light Fresh Scent
- Product Type
- Baby Powder
- Form
- Powder
- Container Type
- Bottle
Description
Baby Powder, Product Type Baby Powder, Form Powder, Container Type Bottle, Container Size 14 oz, Fragrance Light Fresh Scent, Expected Protection Duration 8 hr, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.