
Bariatric Reclining Wheelchair w/ELR, 28"
Mfr # 15015-28DELR
Zoro # G622896453
product price:Â $3,028.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15015-28DELR
Zoro #
G622896453
UPC #
-
Country of Origin
Unknown
Description
The Dynarex Bari+Max Bariatric Reclining Wheelchair with Elevating Leg Rest provides the strength and support of a heavy-duty wheelchair frame with the added versatility and comfort of a full reclining back. The Wheelchair features a durable steel frame and hydraulic reclining mechanism with infinite adjustments up to 180 degrees. In addition to the standard black padded embossed vinyl upholstery, the wheelchair is equipped with an extended padded head rest for added comfort. Additional features include tool-free adjustable elevating leg rests with padded calf pads.The Dynarex Bari+Max Bariatric Reclining Wheelchair with Elevating Leg Rest offers the durability of a heavy-duty wheelchair frame with the added versatility and comfort of a full reclining back. The steel construction with hydraulic reclining mechanism allows for infinite adjustments up to 180 degrees and includes a locking back bar to keep the back rest from hammocking. Added benefits include tool-free adjustable elevating leg rests with padded calf pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.