Blood Pres. Kit, Sngl Hd Stethoscope, PK10
Mfr # 7100
Zoro # G9757797
product price: $156.70
/pk 10, $15.67/ea
Free Shipping & Returns
Key Features
Test Location
Arm
Patient Type
Adult
Weight
1.105 lb
Includes
Bag, Bladder, Bulb, Cuff, Diaphragm, Gauge, Stethoscope Binaural, Stethoscope Chestpiece, Valve, Y-Shape Tube
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100
Zoro #
G9757797
UPC #
616784710020
Country of Origin
China
Dimensions
Height
5 1/2 in
Width
5 1/2 in
Length
20 in
Cuff Size
20 in
Cuff Tube Length - Maximum
24 in
Cuff Named Size
Adult
Cuff Length - Minimum
20 in
Stethoscope Length
22 in
Cuff Length - Maximum
20 in
Cuff Width
5 1/2 in
Details
Item
Blood Pressure Kit
Test Location
Arm
Patient Type
Adult
Weight
1.105 lb
Includes
Bag, Bladder, Bulb, Cuff, Diaphragm, Gauge, Stethoscope Binaural, Stethoscope Chestpiece, Valve, Y-Shape Tube
Color
Black
Features
Adjustable, Air-Release Valve
Cuff Material
Nylon
Industry Type
Healthcare
Product Type
Blood Pressure Kit
Blood Pressure Test Location
Arm
Head Type
Single
Tubing Material
PVC
Disposability
Reusable
Description
Blood Pressure Kit,Black,20" L,PK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.