Butterfly, 1 7/8"x3/8", Plastic, PK2400
Mfr # 3615
Zoro # G9758095
product price: $58.35
/pk 2400, $0.02/eaKey Features
Color
White
Material
PVC
Length
1 13/16 in
Latex Content
Latex Free
Package Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3615
Zoro #
G9758095
UPC #
616784361529
Country of Origin
China
Dimensions
Width
3/8 in
Length
1 13/16 in
Bandage Length
1 7/8 in
Bandage Width
3/8 in
Package Height
3 in
Details
Item
Wound Seal
Color
White
Material
PVC
Latex Content
Latex Free
Package Type
Box
Sterile/Non-Sterile
Sterile
Industry Type
Healthcare
Includes
(24) Butterfly Wound Closures/Box, (100) Boxes/Case
Waterproof
No
Product Type
Butterfly Wound Closures
Bandage Shape
Butterfly Wound Closure
Number of Bandages Included
100
Bandage Color
White
Sterility
Sterile
Unitized
Unitized
Bandage Material
Plastic
Water Resistance
Waterproof
Description
Wound Seal, Product Type Butterfly Wound Closures, Bandage Material Plastic, Water Resistance Waterproof, Number of Bandages Included 100, Bandage Shape Butterfly Wound Closure, Bandage Width 3/8 in, Bandage Length 1 7/8 in, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Package Type Box, Bandage Color White, Package Height 3 in, Package Quantity 2400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.