Zoro Homepage

Commode Chair, Gray, Steel

  • Mfr # 10372

  • Zoro # G415263301


product price: $62.19
/ea

Key Features

Features
Can be Configured as a Commode, Raised Toilet Seat or Toilet Safety Frame over Existing Toilets, Tool-Free Setup and Height Adjustment
Color
Gray
Frame Material
Steel
Base Width
20 1/2 in
Maximum Weight
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10372
Zoro #
G415263301
UPC #
616784037219
Country of Origin
China

Dimensions

Base Width
20 1/2 in
Seat Width
15 in
Overall Height
28 in
Overall Width
22 1/2 in
Width Between Arms
22 in
Seat Height
16 to 22 in

Details

Item
Commode Chair
Features
Can be Configured as a Commode, Raised Toilet Seat or Toilet Safety Frame over Existing Toilets, Tool-Free Setup and Height Adjustment
Color
Gray
Frame Material
Steel
Maximum Weight
350 lb
Includes
Drop-In Bucket with Handle, Snap-On Seat with Lid, Plastic Armrests, Splash Guard
Seat Material
Plastic

Description

Commode Chair,Gray,350 lb Max Weight

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.