Zoro Homepage

Commode Chair, Gray, Steel

  • Mfr # 10374

  • Zoro # G615263408


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Features
Can be Configured as a Commode, Raised Toilet Seat or Toilet Safety Frame over Existing Toilets, Tool-Free Setup and Height Adjustment
Color
Gray
Frame Material
Steel
Width Between Arms
24 3/8 in
Seat Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10374
Zoro #
G615263408
UPC #
616784037417
Country of Origin
China

Dimensions

Width Between Arms
24 3/8 in
Seat Width
15 in
Overall Width
30 11/16 in
Overall Height
29 in
Base Width
28 11/16 in
Seat Height
16 to 22 in

Details

Item
Commode Chair
Features
Can be Configured as a Commode, Raised Toilet Seat or Toilet Safety Frame over Existing Toilets, Tool-Free Setup and Height Adjustment
Color
Gray
Frame Material
Steel
Includes
Commode Bucket, Cover, Plastic Armrests
Seat Material
Plastic
Maximum Weight
650 lb

Description

Commode Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.