Zoro Homepage

Cotton Tip Swab, Non-Sterile, 3" L, PK1000

  • Mfr # 4301

  • Zoro # G9178681


product price: $11.89
/pk 1000, $0.01/ea

Key Features

Material
Cotton
Color
Pink
Length
3 in
Includes
(10) Pieces Per Box; (10) Box Per Case
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4301
Zoro #
G9178681
UPC #
616784430133
Country of Origin
China

Dimensions

Length
3 in
Overall Length
3 in

Details

Item
Cotton Tip Swab
Material
Cotton
Color
Pink
Includes
(10) Pieces Per Box; (10) Box Per Case
Sterile/Non-Sterile
Non-Sterile
Industry Type
Healthcare
Package Type
Case
Tip Type
Single
Handle Material
Wood
Features
Absorbent Cotton Tip
Tip Material
Cotton
Sterility
Non-Sterile

Description

Cotton Tip Swab, Non-Sterile, Tip Type Single, Length 3 in, Handle Material Wood, Package Type Box, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.