Zoro Homepage

Cotton Tip Swab, Non-Sterile, 6" L, PK1000

  • Mfr # 4302

  • Zoro # G9178578


product price: $14.99
/pk 1000, $0.01/ea

Key Features

Material
Cotton
Color
Pink
Length
6 in
Handle Material
Wood
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4302
Zoro #
G9178578
UPC #
616784430232
Country of Origin
China

Dimensions

Length
6 in
Overall Length
6 in

Details

Item
Cotton Tip Swab
Material
Cotton
Color
Pink
Handle Material
Wood
Sterile/Non-Sterile
Non-Sterile
Includes
(100) Pieces Per Pouch; (10) Pouch Per Case
Package Type
Case
Industry Type
Healthcare
Tip Type
Single
Features
Absorbent Cotton Tip
Tip Material
Cotton
Sterility
Non-Sterile

Description

Cotton Tip Swab, Non-Sterile, Tip Type Single, Length 6 in, Handle Material Wood, Package Type Box, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.