CPR Shield, Universal
Mfr # 80201
Zoro # G4357647
product price: $6.35
/eaKey Features
Length
2 in
Height
1/4 in
Includes
1-Way Valve, Barrier Filter
Case Material
Plastic
Case Type
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80201
Zoro #
G4357647
UPC #
347682802011
Country of Origin
China
Dimensions
Length
2 in
Height
1/4 in
Width
1 in
Size
Universal
Overall Width
1 in
Overall Length
2 in
Overall Thickness
1/4 in
Details
Item
CPR Shield
Includes
1-Way Valve, Barrier Filter
Case Material
Plastic
Case Type
Bag
Kit Type
Bulk
Disposable
Yes
Industry Type
Healthcare
Number of Components
2
People Served
1
Color
Clear
Patient Type
Adult, Child
For Use With
CPR
Case Color
Clear
Material
Plastic
Product Type
CPR Shield
Number of People Served
1
Disposability
Disposable
Description
CPR Shield, Size Universal, Kit Type Bulk, Number of Components 2, 1 People Served, Case Type Bag, Case Material Plastic, Case Color Clear, Disposable Yes, Height 1/4 in, Length 2 in, Width 1 in, Includes 1-Way Valve, Barrier Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.