Zoro Homepage

Crutches, Aluminum, Adult/Child, Silver, PR

  • Mfr # 10104

  • Zoro # G014539708


product price: $46.49
/pr

Key Features

Material
Aluminum
Color
Silver
Load Capacity
300 lb
Compatible Patient Height - Maximum
79 in
Intended Patient
Adult, Child
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10104
Zoro #
G014539708
UPC #
616784010410
Country of Origin
China

Dimensions

Compatible Patient Height - Maximum
79 in
Compatible Patient Height - Minimum
55 in

Details

Material
Aluminum
Item
Crutches
Color
Silver
Load Capacity
300 lb
Intended Patient
Adult, Child
Includes
Cushioned Underarm Pad, Handgrip Adjustments

Description

Crutches, Color Silver, Includes Cushioned Underarm Pad, Handgrip Adjustments, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.