Zoro Homepage

Crutches, Steel, Adult, Silver, PR

  • Mfr # 10106

  • Zoro # G114539721


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Compatible Patient Height - Maximum
52 in
Intended Patient
Adult
Load Capacity
1,000 lb
Color
Silver
Includes
Cushioned Underarm Pad, Handgrip Adjustments
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10106
Zoro #
G114539721
UPC #
840117325937
Country of Origin
China

Dimensions

Compatible Patient Height - Maximum
52 in
Compatible Patient Height - Minimum
44 in

Details

Intended Patient
Adult
Load Capacity
1,000 lb
Item
Crutches
Color
Silver
Includes
Cushioned Underarm Pad, Handgrip Adjustments
Material
Steel

Description

Crutches, Color Silver, Includes Cushioned Underarm Pad, Handgrip Adjustments, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.