Zoro Homepage
This item is Discontinued.
No Product Image Available

DB200 3 Function Bariatric Bed - Mahogany w/ Assist Q-Bar (Discontinued)

  • Mfr # 12012-MHAB
  • Zoro # G2269650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12012-MHAB
Zoro #
G2269650
UPC #
840117302938
Country of Origin
China

Description

DB200 3 Function Bariatric Bed - Wood Boards - Mahogany w/ Assist Q-Bar The Dynarex DB200 Bariatric Bed is a durable, one-piece steel bed frame designed for long-term care use. It can be used with a variety of pressure mattresses to help bariatric patients with limited mobility, chronic illness, and pressure wounds. Ideal for a wide range of long-term care facilities. The Dynarex DB200 Bariatric Height Bed is constructed from durable steel and is supportive enough for bariatric patients. The bed features tool-free width extension to accommodate larger patients. A convenient hand pendant allows users to independently adjust bed positioning. This bed is often used in a variety of long-term care facilities including nursing homes, hospitals, rehabilitation centers, and more. Alternate DB200 options available including additional colors, head and footboards, backup batteries, nurse control panel, and bed rails.
  • Constructed from welded steel
  • Deck to floor range of 10.5”-24.5”
  • Integrated, tool-free width extension: 36”-42”-48”
  • Equipped with four 4” total locking swivel casters
  • Wall bumper guard protection
  • Weight capacity 750 lb.
  • Warranty: 15 years on all welds, 3 years on electrical and mechanical, and 1 year on all other parts and components
The Dynarex Q-Bar is a convenient assist bar designed for patients who need additional support while repositioning themselves or getting out of bed. Ideal for a wide range of healthcare settings. The Dynarex Q-Bar is constructed from durable steel to provide patients with added assistance while getting into or out of bed. Patients can rotate the Q-Bar to be either parallel or perpendicular to the bed for ease of use and a secure assistive grip. Easily attaches to all Dynarex D-Series bed frames to foster patient independence. Frequently used in hospitals, retirement facilities, and other healthcare settings.
  • Assistive bar provides stability to users getting in and out of bed
  • Durable steel construction
  • Rotates 90 degrees in either direction
  • Convenient locking mechanism accommodates most LTC beds
  • 1 Year Warranty
  • Meets entrapment guidelines when properly installed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.