Zoro Homepage

Dispenser, 10 in H, Wall Mounting, Plastic

  • Mfr # 4706

  • Zoro # G016244419


product price: $83.25
/ea
Free Shipping & Returns

Key Features

Overall Depth
4 in
Overall Height
10 in
Number of Compartments
1
Color
Clear
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4706
Zoro #
G016244419
UPC #
616784470627
Country of Origin
China

Dimensions

Overall Depth
4 in
Overall Height
10 in
Overall Width
6 in

Details

Number of Compartments
1
Color
Clear
Product Type
Dispenser
Compatible Dispensing Product
Blue Emesis Bags
Material
Plastic
Includes
(2) Screw
Item
Dispenser

Description

Dispenser, Overall Height 10 in, Overall Width 6 in, Overall Depth 4 in, Number of Compartments 1, Material Plastic, Color Clear, Includes (2) Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.