Disposable Gloves, 4 mil Palm, Latex, Powder-Free, 6 1/2, 1 PR, Bisque

  • Mfr # 2365

  • Zoro # G211204379


product price:  $1.15
/pr
Sold in multiples of 6 for $6.90

Key Features

Material
Latex
Palm Thickness
4 mil
Color
Bisque
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2365
Zoro #
G211204379
UPC #
10080196571345
Country of Origin
India

Dimensions

Size
6.5
Palm Thickness
4 mil
Size - Numeric
6 1/2

Details

Item
Disposable Gloves
Material
Latex
Color
Bisque
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Sterile/Non-Sterile
Sterile
Application
Surgical procedures
Lining
Powder-free
Texture Location
Palm and Fingertips
Texture
Textured
Cuff Style
Beaded Cuffs

Description

Sterile, Powder Free. Top-quality pair individually wrapped. Various manufacturers.- Provides the best protection against viruses- Excellent sensitivity, elasticity and comfort- Durable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.