Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Underpads, 23x36In, 45 g, PK150

  • Mfr # 1343

  • Zoro # G8169664


product price: $44.89
/pk 150, $0.30/ea

Key Features

Size
23 in x 36 in
Color
Blue
Material
Wood Pulp/Paper
Product Type
Underpads
Overall Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1343
Zoro #
G8169664
UPC #
616784134321
Country of Origin
China

Dimensions

Size
23 in x 36 in
Overall Depth
23 in
Overall Width
36 in

Details

Color
Blue
Material
Wood Pulp/Paper
Item
Disposable Underpad
Product Type
Underpads
Features
Non-Skid Backing, Sealed on all Four Sides to Prevent Leakage
Topsheet Material
Paper, Wood Pulp
Absorption Level
Extra Heavy
Biodegradable
No

Description

Disposable Underpad, Product Type Underpads, Absorption Level Extra Heavy, Features Non-Skid Backing, Sealed on all Four Sides to Prevent Leakage, Color Blue, Overall Width 36 in, Overall Depth 23 in, Topsheet Material Paper, Wood Pulp, Standards Not Applicable, Biodegradable No, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.