Zoro Homepage

Drape Sheets, Blue, Latex-Free, PK50

  • Mfr # 8150

  • Zoro # G214760780


product price: $33.59
/pk 50, $0.67/ea

Key Features

Color
Blue
Material
Paper/Tissue
Number of Ply
2
Overall Width
40 in
Overall Length
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8150
Zoro #
G214760780
UPC #
616784815237
Country of Origin
China

Dimensions

Overall Width
40 in
Overall Length
90 in

Details

Item
Drape Sheets
Color
Blue
Material
Paper/Tissue
Number of Ply
2
Latex-Free
Latex-Free

Description

Drape Sheets,Package Quantity of 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.