Drape Sheets, Pink, Latex-Free, PK100
Mfr # 8133
Zoro # G814760616
product price: $33.59
/pk 100, $0.34/eaKey Features
Color
Pink
Material
Paper/Tissue
Overall Width
40 in
Overall Length
60 in
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8133
Zoro #
G814760616
UPC #
616784813332
Country of Origin
China
Dimensions
Overall Width
40 in
Overall Length
60 in
Details
Item
Drape Sheets
Color
Pink
Material
Paper/Tissue
Latex-Free
Latex-Free
Number of Ply
2
Description
Drape Sheets,Package Quantity of 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.