Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drape Sheets, White, Latex-Free, PK50

  • Mfr # 8141

  • Zoro # G314760659


product price: $31.79
/pk 50, $0.64/ea

Key Features

Color
White
Material
Paper/Tissue
Latex-Free
Latex-Free
Number of Ply
2
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8141
Zoro #
G314760659
UPC #
616784814131
Country of Origin
China

Dimensions

Overall Length
72 in
Overall Width
40 in

Details

Item
Drape Sheets
Color
White
Material
Paper/Tissue
Latex-Free
Latex-Free
Number of Ply
2

Description

Drape Sheets,Package Quantity of 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.