Zoro Homepage

Elastic Bandage, 2 In x 12 ft. 18 In, PK50

  • Mfr # 3662

  • Zoro # G9758007


product price: $31.79
/pk 50, $0.64/ea

Key Features

Color
Tan
Width
2 in
Material
Elastic
Length
13 1/2 ft 6 in
Latex Content
Latex Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3662
Zoro #
G9758007
UPC #
616784366234
Country of Origin
China

Dimensions

Width
2 in
Length
13 1/2 ft 6 in
Dressing Width
2 in
Dressing Length
5 yd

Details

Item
Elastic Bandage
Color
Tan
Material
Elastic
Latex Content
Latex Free
Includes
(5) Elastic Bandages/Box; (10) Boxes/Case
Waterproof
No
Industry Type
Healthcare
Sterile/Non-Sterile
Non-Sterile
Package Type
Box
Product Type
Elastic Bandage
Dressing Color
Beige
Water Resistance
Not Water Resistant
Fastener Included
Clips
Includes Fastener
Fastener Included
Unitized
Unitized
Sterility
Non-Sterile
Self-Adhesion
Self-Adhering
Number of Units Included
50
Dressing Material
Fabric, Spandex

Description

Elastic Bandage, Dressing Length 5 yd, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Unitized, Fastener Included Clips, Number of Units Included 50, Latex Content Latex Free, Dressing Color Beige, Dressing Material Fabric, Spandex, Includes Fastener Fastener Included, Package Type Box, Product Type Elastic Bandage, Self-Adhesion Self-Adhering, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.