Elastic Bandage, 3In x 12 ft. 18 In, PK50
Mfr # 3663
Zoro # G9757991
product price: $38.39
/pk 50, $0.77/eaKey Features
Color
Tan
Width
3 in
Material
Elastic
Length
15 ft
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3663
Zoro #
G9757991
UPC #
616784366333
Country of Origin
China
Dimensions
Width
3 in
Length
15 ft
Dressing Length
5 yd
Dressing Width
3 in
Details
Item
Elastic Bandage
Color
Tan
Material
Elastic
Waterproof
No
Includes
(5) Elastic Bandages/Box; (10) Boxes/Case
Latex Content
Latex Free
Package Type
Box
Sterile/Non-Sterile
Non-Sterile
Industry Type
Healthcare
Product Type
Elastic Bandage
Unitized
Unitized
Fastener Included
Clips
Dressing Color
Beige
Dressing Material
Fabric, Spandex
Includes Fastener
Fastener Included
Number of Units Included
50
Water Resistance
Not Water Resistant
Self-Adhesion
Self-Adhering
Sterility
Non-Sterile
Description
Elastic Bandage, Dressing Length 5 yd, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Unitized, Fastener Included Clips, Number of Units Included 50, Latex Content Latex Free, Dressing Color Beige, Dressing Material Fabric, Spandex, Includes Fastener Fastener Included, Package Type Box, Product Type Elastic Bandage, Self-Adhesion Self-Adhering, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.