Emrgncy Economy Blankt, Yllw, 80x54in, PK50

  • Mfr # 3519

  • Zoro # G9758831


product price: $163.99
/pk 50, $3.28/ea
Free Shipping & Returns

Key Features

Industry Type
Healthcare
Blanket Width
54 in
Blanket Color
Yellow
Blanket Material
Polyester Tissue
Blanket Length
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3519
Zoro #
G9758831
UPC #
616784351933
Country of Origin
China

Dimensions

Blanket Width
54 in
Blanket Length
80 in

Details

Item
Emergency Blanket
Industry Type
Healthcare
Blanket Color
Yellow
Blanket Material
Polyester Tissue
Product Type
Emergency Blanket

Description

Emergency Blanket, Blanket Color Yellow, Blanket Material Polyester Tissue, Blanket Length 80 in, Blanket Width 54 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.