Fingertip Bandage, 2"LX1-3/4"W, PK2400
Mfr # 3617
Zoro # G5805888
product price: $125.99
/pk 2400, $0.05/ea
Free Shipping & Returns
Key Features
Bandage Color
Beige
Metal Detectable
No
Length
2"
For Use With
Wound Care
Package Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3617
Zoro #
G5805888
UPC #
616784361734
Country of Origin
China
Dimensions
Length
2"
Width
1-3/4"
Details
Bandage Color
Beige
Metal Detectable
No
For Use With
Wound Care
Package Type
Box
Item
Fingertip Bandage
Water Resistant/Waterproof
None
Item - Adhesive Bandages
Fingertip Bandages
Bandage Material
Fabric
Latex Content
Latex Free
Bandages Included
2400
Description
Fingertip Bandage, Bandage Material Fabric, Metal Detectable No, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 2400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.