Shop DYNAREX
See all product information
Create Account
HandBodyWipes, 8 Wipes, SoftPack, PK24
- Mfr # 1317
- Zoro # G814547606
product price:Â
$
40.99
/pk of 24, $1.71/ea
Sold in multiples of 8Â pks for
$327.92
Key Features
NSF Rating
Not Rated
Container Type
Soft Pack
Product Type
Hand and Body Wipes
Material
Non-Woven Fabric
Formula
Aloe Vera, Lanolin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1317
- Zoro #
- G814547606
- UPC #
- 616784131733
- Country of Origin
- China
Dimensions
- Wipe Width
- 8 in
- Wipe Length
- 8 in
Details
- Item
- Hand and Body Wipes
- NSF Rating
- Not Rated
- Container Type
- Soft Pack
- Product Type
- Hand and Body Wipes
- Material
- Non-Woven Fabric
- Formula
- Aloe Vera, Lanolin
- Fragrance
- Fresh Scent
- Hygiene Properties
- Alcohol-Free, Latex-Free, Moisturizing
- Color
- White
- Form
- Wipes
- Series
- EZ Care
- Flushable
- No
- Wipes per Container
- 8
- Shell Material
- Non-Woven Fabric
- Wire Color
- White
Description
Hand and Body Wipes, Container Type Soft Pack, Flushable No, Form Wipes, Formula Aloe Vera, Lanolin, Fragrance Fresh Scent, Hygiene Properties Alcohol-Free, Latex-Free, Moisturizing, NSF Rating Not Rated, Series EZ Care, Wipe Length 8 in, Wipe Width 8 in, Wipes per Container 8, Material Non-Woven Fabric, Product Type Hand and Body Wipes, Color White, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.