Hydrogel Wound Dressing, Antiseptics, PK24
Mfr # 1280
Zoro # G5805696
product price: $137.99
/pk 24, $5.75/ea
Free Shipping & Returns
Key Features
Application - First Aid and Wound Care
Antiseptics
Formula
Polyoxyalkyleneamine, Polyoxyethylene Glycol, Proprietary Urethane Polymer, Propylene Glycol, Water
Size
3 oz.
Form - First Aid and Wound Care
Gel
Package Type - First Aid and Wound Care
Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1280
Zoro #
G5805696
UPC #
616784128030
Country of Origin
India
Dimensions
Size
3 oz.
Size - First Aid and Wound Care
3 oz
Details
Item
Hydrogel Wound Dressing
Application - First Aid and Wound Care
Antiseptics
Formula
Polyoxyalkyleneamine, Polyoxyethylene Glycol, Proprietary Urethane Polymer, Propylene Glycol, Water
Form - First Aid and Wound Care
Gel
Package Type - First Aid and Wound Care
Tube
Count - First Aid and Wound Care
1
Standards
OTC
Item - First Aid and Wound Care
Hydrogel Wound Dressing
Package Type
Tube
Application
Wound Care
Industry Type
Healthcare
Description
Hydrogel Wound Dressing, Standards OTC, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.