Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insect Bite Relief, 6cc Ampules, 10 ampules per pack and 50 packs per box

  • Mfr # 1407

  • Zoro # G9758673


product price: $408.99
/pk 500, $0.82/ea
Free Shipping & Returns

Key Features

Height
1/4 in
Number of Components
1
Depth
2 in
First Aid Kit Type
Kit
Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1407
Zoro #
G9758673
UPC #
616784140728
Country of Origin
United States

Dimensions

Height
1/4 in
Depth
2 in
Width
1/4 in
Package Height
1/4 in
Package Width
1/4 in
Package Length
3 1/2 in

Details

Item
Bite/Sting Relief
Number of Components
1
First Aid Kit Type
Kit
Language
English
Features
Liquid Products Packaged in Economical Ampule Form Offering Significant Savings, Precise Measure for Uniformity, Hermetically Sealed, Increased Storage Shelf Life, Effective Delivery System, Latex Free
People Served
1
Legend Style
Text
Subject Matter
Insect Bite Relief
Industry Type
Healthcare
Material
Corrugated
Case Material
Corrugate
Portable
Yes
Waterproof
No
Color
Green
Standards
TAA
Latex Content
Latex Free
Unitized
Unitized
Format
Liquid
Product Type
Bite/Sting Relief
Formula Features
DEHP Free
Active Ingredient
Benzocaine, Menthol
Alcohol Content
Contains Alcohol
Number of Units Included
10
Unit Package Type
Ampule
Concentration
Benzocaine: 20%, Menthol: 1%
Purpose
Insect Bites, Insect Stings
Exterior Package Type
Box

Description

Bite/Sting Relief, Product Type Bite/Sting Relief, Purpose Insect Bites, Insect Stings, Format Liquid, Unit Package Type Ampule, Active Ingredient Benzocaine, Menthol, Concentration Benzocaine: 20 Percent, Menthol: 1 Percent, Number of Units Included 10, Unitized Unitized, Alcohol Content Contains Alcohol, Latex Content Latex Free, Exterior Package Type Box, Formula Features DEHP Free, Standards TAA, Package Height 1/4 in, Package Length 3 1/2 in, Package Width 1/4 in, Package Quantity 500

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.