Zoro Homepage

Instant Cold Pack, White, 5inL x 9inW, PK24

  • Mfr # 4512

  • Zoro # G9758734


product price: $24.55
/pk 24, $1.02/ea

Key Features

Width
9 in
Color
White
Industry Type
Healthcare
Length
5 in
Disposable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4512
Zoro #
G9758734
UPC #
616784451220
Country of Origin
Multiple

Dimensions

Width
9 in
Length
5 in
Package Length
5 in
Package Width
9 in
Temperature Pack Width
9 in
Temperature Pack Length
5 in

Details

Item
Cold Pack
Color
White
Industry Type
Healthcare
Disposable
Yes
Waterproof
Yes
Material
Plastic
Package Type
Packet
Product Type
Cold Pack
Latex Content
Latex Free
Activation Mechanism
Instant
Package Color Code
White
Includes Fastener
Adhesive
Water Resistance
Waterproof
Temperature Pack Color
White
Temperature Pack Material
Plastic
Reusable
Disposable

Description

Cold Pack, Color White, Disposable Yes, Waterproof Yes, Material Plastic, Length 5 in, Width 9 in, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.