Instant Hot Packs, White, 5inL x 9inW, PK24
Mfr # 4516
Zoro # G9758716
product price: $22.75
/pk 24, $0.95/eaKey Features
Length
5 in
Width
9 in
Disposable
Yes
Industry Type
Healthcare
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4516
Zoro #
G9758716
UPC #
616784451633
Country of Origin
Multiple
Dimensions
Length
5 in
Width
9 in
Temperature Pack Width
9 in
Package Length
5 in
Temperature Pack Length
5 in
Package Width
9 in
Details
Item
Heat Pack
Disposable
Yes
Industry Type
Healthcare
Color
White
Waterproof
Yes
Material
Plastic
Package Type
Packet
Product Type
Heat Pack
Latex Content
Latex Free
Includes Fastener
Adhesive
Reusable
Disposable
Package Color Code
White
Water Resistance
Waterproof
Activation Mechanism
Instant
Temperature Pack Material
Plastic
Temperature Pack Color
White
Description
Heat Pack, Color White, Disposable Yes, Waterproof Yes, Material Plastic, Length 5 in, Width 9 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.