Knuckle Gauze Roll, 4-1/2Inx12ft3-3/4In, PK100
Mfr # 3161
Zoro # G9758156
product price: $95.37
/pk 100, $0.95/ea
Free Shipping & Returns
Key Features
Color
White
Width
4 1/2 in
Material
Cotton
Length
12 ft 3 3/4 in
Package Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3161
Zoro #
G9758156
UPC #
616784316130
Country of Origin
China
Dimensions
Width
4 1/2 in
Length
12 ft 3 3/4 in
Dressing Width
4 1/2 in
Dressing Length
4 1/8 yd
Details
Item
Krinkle Gauze Roll
Color
White
Material
Cotton
Package Type
Box
Industry Type
Healthcare
Waterproof
No
Sterile/Non-Sterile
Sterile
Includes
(100) Rolls/Case
Latex Content
Contains Latex
Product Type
Sterile Roll
Dressing Color
White
Unitized
Unitized
Sterility
Sterile
Number of Units Included
100
Water Resistance
Not Water Resistant
Dressing Material
Gauze
Fastener Included
Fastener Not Included
Description
Krinkle Gauze Roll, Dressing Length 4 1/8 yd, Dressing Width 4 1/2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 100, Latex Content Contains Latex, Dressing Color White, Dressing Material Gauze, Package Type Box, Product Type Sterile Roll, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.