Zoro Homepage

Non-Toxic Instant Cold Pk, 4 x 5In, PK24

  • Mfr # 4517

  • Zoro # G9758707


product price: $19.15
/pk 24, $0.80/ea

Key Features

Waterproof
Yes
Width
4 in
Industry Type
Healthcare
Length
5 in
Disposable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4517
Zoro #
G9758707
UPC #
616784451732
Country of Origin
Multiple

Dimensions

Width
4 in
Length
5 in
Temperature Pack Width
4 in
Package Length
5 in
Temperature Pack Length
5 in
Package Width
4 in

Details

Item
Cold Pack
Waterproof
Yes
Industry Type
Healthcare
Disposable
Yes
Color
White
Material
Plastic
Package Type
Packet
Product Type
Cold Pack
Latex Content
Latex Free
Reusable
Disposable
Activation Mechanism
Instant
Water Resistance
Waterproof
Package Color Code
White
Temperature Pack Color
White
Temperature Pack Material
Plastic
Includes Fastener
Adhesive

Description

Cold Pack, Color White, Disposable Yes, Waterproof Yes, Material Plastic, Length 5 in, Width 4 in, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.