Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overbed Table, 27 13/16 in L, Plastic

  • Mfr # 10457GR

  • Zoro # G714547560


product price: $90.95
/ea
Free Shipping & Returns

Key Features

Adjusted Height - Minimum
28 1/2 in
Number of Casters
4
Table Length
27 13/16 in
Table Width
15 3/8 in
Table Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10457GR
Zoro #
G714547560
UPC #
840117305182
Country of Origin
China

Dimensions

Adjusted Height - Minimum
28 1/2 in
Table Length
27 13/16 in
Table Width
15 3/8 in
Adjusted Height - Maximum
41 7/8 in

Details

Number of Casters
4
Table Material
Plastic
Item
Overbed Table
Table Stand Material
Steel

Description

Overbed Table, Table Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.