Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overbed Table, 30 in L, Laminate

  • Mfr # 10456

  • Zoro # G614547561


product price: $67.29
/ea

Key Features

Table Length
30 in
Adjusted Height - Minimum
21 in
Table Stand Material
Steel
Table Width
15 in
Number of Casters
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10456
Zoro #
G614547561
UPC #
616784045610
Country of Origin
China

Dimensions

Table Length
30 in
Adjusted Height - Minimum
21 in
Table Width
15 in
Adjusted Height - Maximum
29 in

Details

Table Stand Material
Steel
Item
Overbed Table
Number of Casters
4
Table Material
Laminate

Description

Overbed Table, Table Material Laminate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.