Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overbed Table, 45 in L, Steel

  • Mfr # 10458CH

  • Zoro # G714547676


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Table Stand Material
Steel
Table Width
15 in
Table Length
45 in
Table Material
Steel
Adjusted Height - Maximum
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10458CH
Zoro #
G714547676
UPC #
840117324756
Country of Origin
China

Dimensions

Table Width
15 in
Table Length
45 in
Adjusted Height - Maximum
45 in
Adjusted Height - Minimum
29 in

Details

Table Stand Material
Steel
Table Material
Steel
Number of Casters
4
Item
Overbed Table

Description

Overbed Table, Table Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.