Perineal Instant Cold Pk, 12x4-1/2in, PK24
Mfr # 4515
Zoro # G9758725
product price: $43.89
/pk 24, $1.83/eaKey Features
Color
White
Disposable
Yes
Length
12 in
Material
Plastic
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4515
Zoro #
G9758725
UPC #
616784451534
Country of Origin
Multiple
Dimensions
Length
12 in
Width
4 1/2 in
Temperature Pack Length
12 in
Package Width
4 1/2 in
Temperature Pack Width
4 1/2 in
Package Length
12 in
Details
Item
Perineal Cold Pack
Color
White
Disposable
Yes
Material
Plastic
Waterproof
Yes
Industry Type
Healthcare
Package Type
Packet
Product Type
Cold Pack
Latex Content
Latex Free
Includes Fastener
Adhesive
Activation Mechanism
Instant
Temperature Pack Material
Plastic
Water Resistance
Waterproof
Reusable
Disposable
Package Color Code
White
Temperature Pack Color
White
Description
Perineal Cold Pack, Color White, Disposable Yes, Waterproof Yes, Material Plastic, Length 12 in, Width 4 1/2 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.