Pulse Oximeter, Fingertip, LED Display
Mfr # XX-7089
Zoro # G9757684
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Test Location
Fingertip
Display Type
LED
Material
ABS Plastic, PVC
Measures
SpO2 and Pulse Rate
Patient Type
Adult
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XX-7089
Zoro #
G9757684
UPC #
-
Country of Origin
China
Dimensions
Height
2 9/16 in
Width
1 3/16 in
Length
5 5/16 in
Battery Size
AAA
Overall Width
1 3/16 in
Overall Length
5 5/16 in
Overall Thickness
2 9/16 in
Details
Item
Pulse Oximeter
Test Location
Fingertip
Display Type
LED
Material
ABS Plastic, PVC
Measures
SpO2 and Pulse Rate
Patient Type
Adult
Industry Type
Healthcare
Number of Batteries
2
Measurement Type
Pulse Rate, SpO2
Product Type
Pulse Oximeter
Battery Type
AAA
Description
Pulse Oximeter, Test Location Fingertip, Display Type LED, Material ABS Plastic, PVC, Battery Size AAA, Number of Batteries 2, Length 5 5/16 in, Height 2 9/16 in, Width 1 3/16 in, Measures SpO2 and Pulse Rate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.