Shop DYNAREX
See all product information
Create Account
Recliners
Mfr # 10522
Zoro # G624882706
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
25 in
Seat Material
Vinyl
Overall Width
30 1/4 in
Overall Height
49 1/4 in
Support Style
Frame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10522
- Zoro #
- G624882706
- UPC #
- 616784052212
- Country of Origin
- China
- Seat Material
- Vinyl
- Support Style
- Frame
- Features
- Large, Blow-Molded Tray Locks in 5 Positions, Moisture Barrier on the Vinyl Seat, Retractable Lock Bar, Wide Angled Armrests
- Back Material
- Vinyl
- Includes
- Built-In Headrest
- Weight Capacity
- 250 lb
- Item
- Recliner
- Frame Material
- Steel
- Frame Color
- Gray
- Number of Casters/Glides
- 4
- Product Type
- Geri Chair
Description
Recliner, Back Color Blue, Back Material Vinyl, Frame Color Gray, Frame Material Steel, Overall Depth 37 in, Overall Height 49 1/4 in, Overall Width 30 1/4 in, Product Type Geri Chair, Seat Color Navy Blue, Seat Depth 25 in, Seat Height 20 in, Seat Material Vinyl, Seat Width 25 in, Standards Not Applicable, Weight Capacity 250 lb, Support Style Frame, Includes Built-In Headrest, Number of Casters/Glides 4, Caster/Glide Diameter 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.