Zoro Homepage

Self-Adhesive Bandage, 2 in. x 5 yd., PK36

  • Mfr # 3188

  • Zoro # G9758147


product price: $55.65
/pk 36, $1.55/ea

Key Features

Color
Tan
Width
2 in
Material
Non-Woven
Length
5 yd
Includes
(24) Self-Adhesive Bandages/Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3188
Zoro #
G9758147
UPC #
616784318813
Country of Origin
China

Dimensions

Width
2 in
Length
5 yd
Dressing Length
5 yd
Dressing Width
2 in

Details

Item
Self-Adhesive Bandage
Color
Tan
Material
Non-Woven
Includes
(24) Self-Adhesive Bandages/Case
Package Type
Box
Latex Content
Latex Free
Waterproof
No
Sterile/Non-Sterile
Non-Sterile
Industry Type
Healthcare
Product Type
Self-Adherent Bandage Roll
Number of Units Included
36
Sterility
Non-Sterile
Water Resistance
Not Water Resistant
Self-Adhesion
Self-Adhering
Includes Fastener
No Fastener
Dressing Color
Beige
Unitized
Unitized
Fastener Included
Fastener Not Included

Description

Self-Adhesive Bandage, Dressing Length 5 yd, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 36, Latex Content Latex Free, Dressing Color Beige, Includes Fastener No Fastener, Package Type Box, Product Type Self-Adherent Bandage Roll, Self-Adhesion Self-Adhering, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.