Self-Adhesive Bandage, 3 in. x 5 yd., PK24
Mfr # 3189
Zoro # G9758131
product price: $52.89
/pk 24, $2.20/eaKey Features
Color
Tan
Width
3 in
Material
Non-Woven
Length
5 yd
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3189
Zoro #
G9758131
UPC #
616784318912
Country of Origin
China
Dimensions
Width
3 in
Length
5 yd
Dressing Width
3 in
Dressing Length
5 yd
Details
Item
Self-Adhesive Bandage
Color
Tan
Material
Non-Woven
Sterile/Non-Sterile
Non-Sterile
Latex Content
Latex Free
Waterproof
No
Package Type
Box
Includes
(24) Self-Adhesive Bandages/Case
Industry Type
Healthcare
Product Type
Self-Adherent Bandage Roll
Number of Units Included
24
Water Resistance
Not Water Resistant
Includes Fastener
No Fastener
Self-Adhesion
Self-Adhering
Fastener Included
Fastener Not Included
Unitized
Unitized
Dressing Color
Beige
Sterility
Non-Sterile
Description
Self-Adhesive Bandage, Dressing Length 5 yd, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 24, Latex Content Latex Free, Dressing Color Beige, Includes Fastener No Fastener, Package Type Box, Product Type Self-Adherent Bandage Roll, Self-Adhesion Self-Adhering, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.