Shower Stool, PK4
- Mfr # 10325-4
- Zoro # G024883655
product price:Â
$
213.99
/pk of 4, $53.50/ea
Free Shipping & Returns
Key Features
Maximum Seat Width
15 1/2 in
Seat Shape
Rectangular
Maximum Seat Height
20 in
Weight Capacity
500 lb
Seat Style
Freestanding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10325-4
- Zoro #
- G024883655
- UPC #
- 616784032542
- Country of Origin
- China
Dimensions
- Maximum Seat Width
- 15 1/2 in
- Maximum Seat Height
- 20 in
- Depth
- 20 in
- Seat Depth
- 20 in
- Fits Chest Size
- Angled Legs with Rubber Tips for Added Stability, Comes in Retail-Friendly Packaging, Cross-Brace Design Provides Additional Support, Lightweight for Easy Movement, Seat Features Drainage Holes and Integrated Hand Grips for Added Security, Tool-Free Assembly and Height Adjustment in 1 in Increments
Details
- Seat Shape
- Rectangular
- Weight Capacity
- 500 lb
- Seat Style
- Freestanding
- Product Type
- Shower Chair
- Features
- Angled Legs with Rubber Tips for Added Stability, Comes in Retail-Friendly Packaging, Cross-Brace Design Provides Additional Support, Lightweight for Easy Movement, Seat Features Drainage Holes and Integrated Hand Grips for Added Security, Tool-Free Assembly and Height Adjustment in 1 in Increments
- Seat Material
- Plastic
- Color
- Silver, White
- Finish
- Brushed
- Item
- Shower Stool
- Wire Color
- Silver, White
Description
Shower Stool, Seat Shape Rectangular, Maximum Seat Height 20 in, Maximum Seat Width 15 1/2 in, Seat Depth 20 in, Seat Material Plastic, Finish Brushed, Weight Capacity 500 lb, Adjustable Legs Yes, ADA Compliant Not Applicable, Seat Style Freestanding, Color Silver, White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.