Sterile Burn Sheet, Blue, 90inLx60inW, PK12
Mfr # 3520
Zoro # G9758822
product price: $59.69
/pk 12, $4.97/eaKey Features
Industry Type
Healthcare
Blanket Width
60 in
Blanket Length
90 in
Blanket Color
Blue
Blanket Material
Polyester Tissue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3520
Zoro #
G9758822
UPC #
616784352039
Country of Origin
China
Dimensions
Blanket Width
60 in
Blanket Length
90 in
Details
Item
Sterile Burn Sheet
Industry Type
Healthcare
Blanket Color
Blue
Blanket Material
Polyester Tissue
Product Type
Sterile Burn Sheet
Description
Sterile Burn Sheet, Blanket Color Blue, Blanket Material Polyester Tissue, Blanket Length 90 in, Blanket Width 60 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.