Zoro Homepage

Swab Sticks, PK1000

  • Mfr # 1217

  • Zoro # G7055325


product price: $168.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Length
3.25 in
Tip Type
Single
Handle Material
Paper
Sterile/Non-Sterile
Non-Sterile
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1217
Zoro #
G7055325
UPC #
616784121734
Country of Origin
China

Dimensions

Length
3.25 in
Overall Length
3 1/4 in

Details

Item
Swabsticks
Tip Type
Single
Handle Material
Paper
Sterile/Non-Sterile
Non-Sterile
Industry Type
Healthcare
Package Type
Case
Includes
(4) 250 Oral Swabsticks Pieces Per Box
Features
Designed to Moisten Oral Areas
Tip Material
Foam
Tip Attachment
Wrapped
Sterility
Non-Sterile

Description

Swabsticks, Non-Sterile, Tip Type Single, Length 3.25 in, Handle Material Paper, Package Type Box, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.