Zoro Homepage

Swab Sticks, PK1000

  • Mfr # 1218

  • Zoro # G6684142


product price: $133.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Length
3.25 in
Sterile/Non-Sterile
Non-Sterile
Handle Material
Paper
Industry Type
Healthcare
Package Type
Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1218
Zoro #
G6684142
UPC #
616784121833
Country of Origin
China

Dimensions

Length
3.25 in
Overall Length
3 1/4 in

Details

Item
Swabsticks
Sterile/Non-Sterile
Non-Sterile
Handle Material
Paper
Industry Type
Healthcare
Package Type
Case
Includes
(4) 250 Oral Swabsticks Pieces Per Box
Tip Type
Single
Features
Designed to Moisten Oral Areas
Tip Attachment
Wrapped
Sterility
Non-Sterile
Tip Material
Foam

Description

Swabsticks, Non-Sterile, Tip Type Single, Length 3.25 in, Handle Material Paper, Package Type Box, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.