Swab Sticks, PK1000
Mfr # 1220
Zoro # G6866526
product price: $169.99
/pk 1000, $0.17/ea
Free Shipping & Returns
Key Features
Length
3.25 in
Package Type
Case
Industry Type
Healthcare
Tip Type
Single
Handle Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1220
Zoro #
G6866526
UPC #
616784122038
Country of Origin
China
Dimensions
Length
3.25 in
Overall Length
3 1/4 in
Details
Item
Swabsticks
Package Type
Case
Industry Type
Healthcare
Tip Type
Single
Handle Material
Paper
Includes
(20) 50 Oral Swabsticks Pieces Per Box
Sterile/Non-Sterile
Non-Sterile
Features
Designed to Moisten Oral Areas
Tip Material
Foam
Sterility
Non-Sterile
Tip Attachment
Wrapped
Description
Swabsticks, Non-Sterile, Tip Type Single, Length 3.25 in, Handle Material Paper, Package Type Box, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.