Toilet Safety Rails
- Mfr # 10352
- Zoro # G324881498
product price:Â
$
45.85
/ea
Key Features
Bar Length
19 in
Features
Comes in Retail-Friendly Packaging, Designed to Help Individuals Sit and Stand, Fits Most Existing Standard and Elongated Toilets, Push-Button, Two-Position Width Adjustment, Rail Height is Adjustable in 1 in Increments
Length
18 in
Mounting Flange Material
Steel
Color
Gray, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10352
- Zoro #
- G324881498
- UPC #
- 616784035215
- Country of Origin
- China
Dimensions
- Bar Length
- 19 in
- Length
- 18 in
- Bar Diameter
- 1 in
- Fits Chest Size
- Comes in Retail-Friendly Packaging, Designed to Help Individuals Sit and Stand, Fits Most Existing Standard and Elongated Toilets, Push-Button, Two-Position Width Adjustment, Rail Height is Adjustable in 1 in Increments
Details
- Features
- Comes in Retail-Friendly Packaging, Designed to Help Individuals Sit and Stand, Fits Most Existing Standard and Elongated Toilets, Push-Button, Two-Position Width Adjustment, Rail Height is Adjustable in 1 in Increments
- Mounting Flange Material
- Steel
- Color
- Gray, White
- Finish
- Brushed
- Product Type
- Freestanding Grab Bar
- Bar Material
- Steel
- Bar Style
- Wave
- Item
- Toilet Safety Rail
- Weight Capacity
- 300 lb
- Wire Color
- Gray, White
Description
Toilet Safety Rail, Bar Style Wave, Bar Material Steel, Bar Diameter 1 in, Bar Length 19 in, Weight Capacity 300 lb, ADA Compliant Not Applicable, Mount Orientation Not Applicable, Color Gray, White, Features Comes in Retail-Friendly Packaging, Designed to Help Individuals Sit and Stand, Fits Most Existing Standard and Elongated Toilets, Push-Button, Two-Position Width Adjustment, Rail Height is Adjustable in 1 in Increments, Mounting Flange Material Steel, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.