Zoro Homepage

Trauma Dressing, Sterile, 9 x 5-1/2In, PK60

  • Mfr # 3535

  • Zoro # G9758777


product price: $129.99
/pk 60, $2.17/ea
Free Shipping & Returns

Key Features

Color
White
Width
9 in
Material
Cotton
Length
5 1/2 in
Includes
(60) Trauma Dressings/Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3535
Zoro #
G9758777
UPC #
616784353531
Country of Origin
China

Dimensions

Width
9 in
Length
5 1/2 in
Dressing Length
5 1/2 in
Dressing Width
3 1/2 in

Details

Item
Trauma Dressing
Color
White
Material
Cotton
Includes
(60) Trauma Dressings/Case
Package Type
Box
Sterile/Non-Sterile
Sterile
Waterproof
No
Industry Type
Healthcare
Latex Content
Latex Free
Product Type
Trauma Dressing
Fastener Included
Fastener Not Included
Dressing Material
Cotton
Water Resistance
Not Water Resistant
Self-Adhesion
Not Self-Adhering
Unitized
Unitized
Number of Units Included
60
Dressing Color
White
Sterility
Sterile

Description

Trauma Dressing, Dressing Length 5 1/2 in, Dressing Width 3 1/2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 60, Latex Content Latex Free, Dressing Color White, Dressing Material Cotton, Package Type Box, Product Type Trauma Dressing, Self-Adhesion Not Self-Adhering, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.