Zoro Homepage

Triangular Bandage, 40in W x 56in L, PK240

  • Mfr # 3681

  • Zoro # G9757693


product price: $100.99
/pk 240, $0.42/ea
Free Shipping & Returns

Key Features

Color
Tan
Width
40 in
Material
Polyester, Spandex
Length
56 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3681
Zoro #
G9757693
UPC #
616784368139
Country of Origin
China

Dimensions

Width
40 in
Length
56 in
Bandage Length - Short Side
40 in
Bandage Length - Long Side
56 in

Details

Item
Triangular Bandage
Color
Tan
Material
Polyester, Spandex
Waterproof
No
Package Type
Box
Sterile/Non-Sterile
Non-Sterile
Latex Content
Latex Free
Includes
(240) Bandages/Case
Industry Type
Healthcare
Bandage Color
Beige
Bandage Material
Fabric, Non-Woven Fabric
Package Color Code
White
Number of Pins Included
2
Sterility
Non-Sterile
Unitized
Unitized
Water Resistance
Not Water Resistant

Description

Triangular Bandage, Bandage Length - Short Side 40 in, Bandage Length - Long Side 56 in, Number of Pins Included 2, Sterility Non-Sterile, Unitized Unitized, Water Resistance Not Water Resistant, Latex Content Latex Free, Bandage Color Beige, Bandage Material Fabric, Non-Woven Fabric, Package Type Box, Package Color Code White, Package Quantity 240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.