Zoro Homepage

Two Button Folding Walker, Adult, 5", Wheels, 32.5", - 39.5"

  • Mfr # 10162

  • Zoro # G722897657


product price: $73.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10162
Zoro #
G722897657
UPC #
-
Country of Origin
Unknown

Description

Dynarex's Two-Button Walkers with Wheels are an ideal and dependable solution for those who require a supportive yet durable aid for their daily activities. The easy-to-use push button mechanism allows for opening and closing with the user's fingers or palms. The walker's height can be adjusted with a tool-free push button, providing additional stability. Also inclusive of 5-inch front wheels, this walker can be used to move over most surfaces.Sturdy aluminum frameEquipped with contoured hand gripsOpens and closes with push-button mechanismWeight capacity 300 lb.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.