Vinyl Exam Gloves In A Bag, Large, Powder-Free, Clear, 2 pairs per Bag/500 Bags

  • Mfr # 2617

  • Zoro # G222896525


product price:  $304.99
/pk 1000, $0.30/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Palm Thickness
3 mil
Color
Clear
Disposable Glove Type
Exam
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2617
Zoro #
G222896525
UPC #
-
Country of Origin
Unknown

Dimensions

Palm Thickness
3 mil
Size
L

Details

Material
Vinyl
Color
Clear
Disposable Glove Type
Exam
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Item
Disposable Gloves
Cuff Style
Beaded

Description

Dynarex DynaSafety Vinyl Gloves in a Bag are premium-quality, powder-free vinyl gloves designed for improved protection and flexibility. The Gloves are crafted from a soft vinyl resin for added elasticity and increased sensitivity. These ambidextrous Gloves feature a minimum thickness of 3 mils at the palm and 2 mils at the fingertips. Dynarex Vinyl Gloves in a Bag are designed with beaded cuffs to allow for easy donning. These Gloves have a secure fit around the wrist and hand-conforming flexibility to help prevent physical fatigue. Ideal for a variety of settings, including first-aid, medical facilities, long-term care, food service, and hair salons.Dynarex DynaSafety Vinyl Gloves in a Bag are high-quality, polymer-lined gloves designed for enhanced protection and performance. These ambidextrous, powder-free Gloves are crafted from soft vinyl for added flexibility and increased tactile sensitivity. Ideal for a wide range of healthcare, professional, and food service environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.