Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dynaroll Mini Track Roller, Roller Dia 0.7500 In TFSW24

Mini Track Roller, Roller Dia 0.7500 In (Discontinued)

  • Mfr # TFSW24
  • Zoro # G0661351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFSW24
Zoro #
G0661351
UPC #
-
Country of Origin
United States

Dimensions

Roller Width (In.)
0.5000
Thread Length (In.)
0.375
Step Size (In.)
0.063
Thread Size
10-32
Stud Dia. (In.)
0.2500
Roller Dia. (In.)
0.7500
Stud Length (In.)
0.625

Details

Roller Material
300 Series Stainless Steel
Item
Miniature Track Roller
Bearing Material
Stainless Steel
Includes
MOUNTING HARDWARE
Static Load Capacity (Lb.)
205
Stud Material
300 Series Stainless Steel
Number of Bearings
2
Bearing Type
Ball
Max. Load Axial (Lb.)
123
Dynamic Load Capacity (Lb.)
536
Roller Type
Flat

Description

Miniature Track Roller, Roller Material 300 Series Stainless Steel, Stud Material 300 Series Stainless Steel, Bearing Material Stainless Steel, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.