Zoro Homepage
This item is Discontinued.
Dynaroll 1/8" 1 Groove Motion Control Pulley BPGP3-24

1/8" 1 Groove Motion Control Pulley (Discontinued)

  • Mfr # BPGP3-24
  • Zoro # G1941703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPGP3-24
Zoro #
G1941703
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Dia.
1/8"
Pulley Bore Dia.
1/8"
Width (In.)
0.1410
Belt Dia. (In.)
3/32
Bore Dia. (In.)
0.1250
Outside Dia. (In.)
0.7500

Details

Number of Grooves
1
Pulley Material
Brass
Item
Motion Control Pulley
Bearing Type
Stainless Steel Ball
Groove
One
For Use With
Elastomer O-Ring Belts

Description

Motion Control Pulley, One Groove, Bore Dia 0.1250 In, Outside Dia 0.7500 In, Width 0.1410 In, Belt Dia 0.0920 In, Stainless Steel Ball Bearing Type, Brass Pulley Material, For Use With Elastomer O-Ring Belts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.